£8.35
Ex VAT
£10.02
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The 3M™ Trizact™ Cloth Belt 307EA uses proprietary microreplication technology where micron-graded aluminium oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a rayon backing. These these pyramids wear, fresh and sharp mineral is continually exposes to produce a consistent cut and predictable, fine finish.
Features & Benefits:
• Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
• Flexible backing flows over contoured surfaces for consistent finishing
• Ideal for intermediate finishing and fine polishing prior to plating or buffing
• Produces finer finishes than conventional electrostatically coated abrasives
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cutting |
Backing Material | Y-Polyester Cloth |
Bonding | Resin |
Brand | 3M |
Colour | Red |
Compatible Materials | Carbon Steel High Nickel Alloy INOX/Stainless Steel |
Compatible With | File Belt Sanders |
EAN | 4001895672859 |
ECLASS Code | 21011303 |
Grit | P16 |
Grit Grade | Coarse |
Length | 1525mm |
MFR Part No. | 7000060356 |
Series | 307EA |
UNSPSC Code | 31191507 |
Width | 50mm |