£8.19
Ex VAT
£9.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
KK712J cloth belts are a long-term compactgrain abrasive which is characterised by very high stock removal rate which is constant. These belts offer an even surface roughness over their entire long life.
Features and Benefits
• Fewer tool changes and lower tool consumption reduces grinding costs
• Self-sharpening effect which is continual and achieves a long life
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Deburring Refining |
Backing Material | Cotton |
Bonding | Resin |
Brand | Vsm |
Colour | Brown |
Compatible Materials | INOX/Stainless Steel Steel Super Alloys |
Compatible With | File Belt Sanders Floor Mounted Belt Sanders |
ECLASS Code | 21011303 |
Grit | P80 |
Grit Grade | Coarse |
Length | 3500mm |
MFR Part No. | KK712J003003500 0080E07 |
Series | KK712J |
Standards Met | FEPA |
UNSPSC Code | 31191507 |
Width | 30mm |