£3.98
Ex VAT
£4.78
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
General purpose aluminium oxide designed for a wide variety of metals such as mild steel, aluminium and non-ferrous metals.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Weighted Cloth |
Bonding | Resin |
Brand | 3M |
Colour | Red |
Compatible Materials | Carbon Steel High Nickel Alloy INOX/Stainless Steel |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P36 |
Grit Grade | Coarse |
Length | 1525mm |
MFR Part No. | 7100013790 |
Series | 577F |
UNSPSC Code | 31191507 |
Width | 50mm |