£1.48
Ex VAT
£1.78
Inc VAT
Product Details
Product Specification
Product Documents
This 3M™ Cubitron™ ll Cloth Belt gives outstanding results on low to medium pressure offhand operations. With precision X-Weight shaped grain and a polycotton backing, offers a durable and reliable performance even under high heat and high pressures.
Features and Benefits
• Designed to provide a faster cutting
• Achieves a higher cut rate by requiring less pressure
• Known to last up to 4 times longer than ceramic belts
Typical Applications
• Ideal with high pressure automated grinding to low and medium pressured offhand operations
• Great on equipment such as inline sanders, stroke sanders, felt belt sanders and back stands
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Application | Blending Cleaning Deburring Refining Surface Preparation |
Backing Material | Y-Polyester Cloth |
Bonding | Resin |
Brand | 3M |
Colour | Red |
Compatible Materials | Carbon Steel INOX/Stainless Steel Steel |
Compatible With | File Belt Sanders |
EAN | 4046719880782 |
ECLASS Code | 21011303 |
Grit | P120 |
Grit Grade | Medium |
Length | 610mm |
MFR Part No. | 7100026547 |
Series | 947A |
UNSPSC Code | 31191507 |
Width | 13mm |