£1.55
Ex VAT
£1.86
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For grinding stainless, nickel alloy and titanium. 3M material bonded to a tough cloth backing. Incorporate a grinding aid to ensure long life and high cut rates on all metals. Can be used to blend scratches left by coated abrasive belts.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide Ceramic |
Application | Blending Cleaning Deburring Refining Surface Preparation |
Backing Material | Cloth |
Bonding | Resin |
Brand | 3M |
Compatible Materials | Carbon Steel INOX/Stainless Steel Steel |
Compatible With | File Belt Sanders |
EAN | 4054596220461 |
ECLASS Code | 21011303 |
Grit | P120 |
Grit Grade | Medium |
Length | 610mm |
MFR Part No. | 7000084737 |
Series | 707E |
UNSPSC Code | 31191507 |
Width | 13mm |