£1.55
Ex VAT
£1.86
Inc VAT
Product Details
Product Specification
3M™ Cloth Belt 707E utilizes a 3M™ Ceramic Aluminum Oxide Abrasives blend, perfectly designed for light to moderate-pressure stock removal and finishing operations when you need a conformable belt for contoured surfaces.
This belt is constructed with a blend of 3M™ Ceramic Abrasive Grain and premium aluminum oxide to give you incredible durability and cutting efficiency when compared to non-ceramic abrasives.
Features and Benefits
• 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
• Flexible rayon backing conforms to contoured parts, providing consistent finishing
• Incorporated grinding aid reduces heat and increases performance when used on stainless steel and other exotic metals
• Durable resin bond prevents deterioration from heat, extending the life of the belt
• This belt is perfect for light to moderate-pressure stock removal, blending, and scratch refinement
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Presure Sensitive Adhesive (PSA) |
Brand | 3M |
EAN | 4054596218505 |
ECLASS Code | 21011303 |
Grit | P240 |
Grit Grade | Fine |
Length | 610mm |
MFR Part No. | 7000083716 |
Series | 707E |
UNSPSC Code | 31191507 |
Width | 13mm |