noscript3M 75x2000mm 984F CLOTH BELTS P60 7000060778 | Cromwell Tools

3M

75x2000mm 984F CLOTH BELTS P60

SKU:

MMM2019055D

MPN:

7000060778

£18.40

Ex VAT

£22.08

Inc VAT

IN STOCK (16)

    Product Specification
    Attribute
    Value

    Abrasive Material

    Cubitron™ II Ceramic

    Application

    Blending Cutting Deburring Refining Stock Removal

    Backing Material

    Polyester Weighted Cloth

    Bonding

    Resin

    Brand

    3M

    Colour

    Brown

    Compatible Materials

    Bronze Carbon Steel High Nickel Alloy INOX/Stainless Steel Titanium/Zirconium

    Compatible With

    File Belt Sanders

    EAN

    4046719538492

    ECLASS Code

    21011303

    Grit

    P60

    Grit Grade

    Coarse

    Length

    2000mm

    MFR Part No.

    7000060778

    Series

    984F

    UNSPSC Code

    31191507

    Width

    75mm