£1.00
Ex VAT
£1.20
Inc VAT
27 Variations Available
Product Details
Product Specification
Perfect for grinding stainless, nickel alloy and titanium. 3M material bonded to a tough backing. Incorporate a grinding aid to ensure long life and high cut rates on all metals. Can be used to blend scratches left by coated abrasive belts.
Features and Benefits
• Class-leading efficiency - 3M™ ceramic aluminum oxide grain blend out-performs aluminum oxide abrasives in cut-rate
• Durable ceramic/aluminum oxide blend results in a class-leading belt life, producing more parts per belt and requiring fewer belt changes
• Ultra-durable, heavyweight polyester backing supports high-pressure, tough applications and can be run wet or dry
• Contains a grinding aid to reduce heat and increase performance when used stainless steel and other exotic metals
• Durable resin bond protects belt from heat damage and extends the life of the belt
Typical Applications
• Efficient setups for T-Slot clamping
• Industrial machining and manufacturing processes
• Versatile use in various work holding applications
Notes
• Further sizes and grits available on request
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Polyester |
Brand | 3M |
EAN | 4054596199484 |
ECLASS Code | 21011303 |
Grit | P36 |
Grit Grade | Coarse |
Length | 457mm |
MFR Part No. | 163541 |
Series | 777F |
UNSPSC Code | 31191507 |
Width | 13mm |