£1.89
Ex VAT
£2.27
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Cubitron™ ll Cloth Belt 784F boasts 3M Precision Shaped Grain. 3Ms cloth belts are constructed of a precise mix of shaped ceramic and premium aluminium oxide for class-leading durability and effectiveness. They have a flexible J-weight cotton backing and open coat construction. The belts also feature a waterproof backing and grinding aid.
Features and Benefits
• Up to two times longer life than competing aluminium oxide belts, resisting deterioration from heat
• Consistently faster and better results on medium pressure applications
• Highly conformable for grinding and blending both straight and contoured surfaces
• Grinding aid cools abrasive processes on heat-sensitive alloys
• Suitable for wet and dry applications on all metals
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Application | Blending Cutting Deburring Refining Stock Removal |
Backing Material | Polyester |
Bonding | Resin |
Brand | 3M |
Colour | Brown |
Compatible Materials | Carbon Steel Cobalt High Nickel Alloy INOX/Stainless Steel Steel Super Alloys |
Compatible With | File Belt Sanders |
EAN | 4054596772434 |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 610mm |
MFR Part No. | 7100218941 |
Series | 784F |
UNSPSC Code | 31191507 |
Width | 13mm |