£2.15
Ex VAT
£2.58
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.
Features and Benefits
• Precision Shaped Grain cuts exceptionally fast, helping to increase productivity
• Requires less pressure, reducing operator fatigue
• Suitable for dry applications
• X-weight backing is ideal for a range of applications
• Engineered to run cooler protecting heat sensitive alloys from stress cracks and discolouration
• Lasts up to 4 times longer than conventional 3M ceramic belts
Notes
• Images for illustrative purposes only
Typical Applications
• Applications ranging from automated grinding to offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders.
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Application | Cutting Stock Removal |
Backing Material | Y-Polyester Cloth |
Bonding | Resin |
Brand | 3M |
Colour | Red |
Compatible Materials | Carbon Steel INOX/Stainless Steel Steel |
Compatible With | File Belt Sanders |
EAN | 4046719881093 |
ECLASS Code | 21011303 |
Grit | P40 |
Grit Grade | Coarse |
Length | 520mm |
MFR Part No. | 7100026793 |
Series | 947A |
UNSPSC Code | 31191507 |
Width | 19mm |