£5.19
Ex VAT
£6.23
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Milwaukee®'s abrasive belts deliver efficient material removal. Featuring half-open, fused alumina grit resin bonded onto special fabric, they excel in sanding, grinding, and shaping tasks across industries. Their sharp-edged grains ensure superior performance, while impact-resistant quality guarantees a long product life.
Features and Benefits
• Sharp-edged grit provides effective material removal and superior performance
• Versatile for sanding across a range of materials
• Provides precise results and smooth finishes
Typical Applications
• Sanding, grinding, shaping, and finishing wood, metal, paint, lacquer and plaster
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Cleaning Surface Preparation |
Backing Material | Weighted Cloth |
Bonding | Resin |
Brand | Milwaukee |
Colour | Red |
Compatible Materials | Paint Plastic Steel Wood |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P150 |
Grit Grade | Medium |
Length | 457mm |
MFR Part No. | 4932480550 |
Series | 75x457 |
UNSPSC Code | 31191507 |
Width | 75mm |