£0.69
Ex VAT
£1.69
| Save 59.17%
£0.83
Inc VAT
Product Details
Product Specification
Sand wood and regular steel with these sanding belts from Ata Group UK®.
Features and Benefits
• Strong and resistant to wear
• Suitable for both wet and dry sanding
• Consistent quality sanding
Typical Applications
• Deburring steel and stainless steel
• Stock removal
Images for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 480mm |
MFR Part No. | BLOF1000354ATA |
Series | BLOF1000354ATA |
UNSPSC Code | 31191507 |
Width | 20mm |