£5.49
Ex VAT
£6.59
Inc VAT
52 Variations Available
Product Details
Product Specification
Zirconium abrasive belt with a Polyester cloth backing.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Polyester |
Brand | Bibielle |
ECLASS Code | 21011303 |
Grit | P120 |
Grit Grade | Medium |
Length | 280mm |
MFR Part No. | Y9D010000280120 |
UNSPSC Code | 31191507 |
Width | 100mm |