£8.19
Ex VAT
£9.83
Inc VAT
52 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Y-Polyester Cloth |
Bonding | Resin |
Brand | Bibielle |
Colour | Green |
Compatible Materials | Carbon Steel INOX/Stainless Steel |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P36 |
Grit Grade | Coarse |
Length | 1525mm |
MFR Part No. | Y9W005001525036 |
Series | Y986W |
UNSPSC Code | 31191507 |
Width | 50mm |