£0.79
Ex VAT
£0.95
Inc VAT
30 Variations Available
Product Details
Product Specification
Product Documents
Zirconium belt that's widely used in compact portable machines.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Blending Cleaning Deburring Refining Surface Preparation |
Backing Material | Y-Polyester Cloth |
Bonding | Resin |
Brand | Bibielle |
Colour | Green |
Compatible Materials | Alloyed Steel INOX/Stainless Steel Steel |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P120 |
Grit Grade | Medium |
Length | 457mm |
MFR Part No. | HP6457120 |
Series | Y988D |
UNSPSC Code | 31191507 |
Width | 6mm |