£0.89
Ex VAT
£1.07
Inc VAT
30 Variations Available
Product Details
Product Specification
Zirconium belt that's widely used in compact portable machines.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Brand | Bibielle |
ECLASS Code | 21011303 |
Grit | P120 |
Grit Grade | Medium |
Length | 610mm |
MFR Part No. | HP6610120 |
UNSPSC Code | 31191507 |
Width | 6mm |