SKU:
VSM2041153C
MPN:
KK712J0022020009190180E07
£3.49
Ex VAT
£4.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
KK712J cloth belts are a long-term compactgrain abrasive which is characterised by very high stock removal rate which is constant. These belts offer an even surface roughness over their entire long life.
Features and Benefits
• Fewer tool changes and lower tool consumption reduces grinding costs
• Self-sharpening effect which is continual and achieves a long life
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Cotton |
Brand | Vsm |
EAN | 4018875923122 |
ECLASS Code | 21011303 |
Grit | P180 |
Grit Grade | Medium |
Length | 2000mm |
MFR Part No. | KK712J0022020009190180E07 |
Series | KK712J |
UNSPSC Code | 31191507 |
Width | 22mm |