SKU:
VSM2014601A
MPN:
KV707X003001065 0180E07
£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
This robust finishing belt is ideal for satin finishing sheets on wide belt machines, and with cooling lubricants in centerless applications. It has a reinforced, low stretch backing of polyester which consistently produces a uniform surface finish. It is very adaptable, waterproof and boasts an extremely long service life.
Features and Benefits
• Robust, low stretch polyester backing
• Produces a uniform surface finish every time
• Adaptable belt
• Very long service life
Typical Applications
• Calendering sheet metal plates
• Deburring
• Finishing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Polyester |
Brand | Vsm |
EAN | 4018875667934 |
ECLASS Code | 21011303 |
Grit | P180 |
Grit Grade | Medium |
Length | 1065mm |
MFR Part No. | KV707X003001065 0180E07 |
Series | KV707X |
UNSPSC Code | 31191507 |
Width | 30mm |