£27.49
Ex VAT
£32.99
Inc VAT
9 Variations Available
Product Details
Product Specification
This 36 grit sanding belt is designed for medium to high-pressure metal removal in both robotic and off-hand applications. Its Norton RazorStar® technology uses 100% engineered ceramic shaped grain for superior grinding performance. It cuts faster, removes more material, and exposes new cutting edges as it fractures, ensuring consistent cutting and an extended belt life. Its high grain density and unique geometry reduce heat generation, minimising thermal damage to the workpiece. This combination results in an efficient and durable sanding solution.
Features and Benefits
• Efficient metal removal in both robotic and off-hand applications
• RazorStar® Technology with 100% engineered ceramic shaped grain for faster, consistent cutting and increased material removal
• High grain density and unique geometry reduce heat generation and thermal damage
• Durable design for an unparalleled lifespan in medium to high-pressure applications
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Cutting Heavy Duty Grinding Stock Removal |
Backing Material | Polyester |
Bonding | Resin |
Brand | Norton Saint Gobain |
Colour | Yellow |
Compatible Materials | INOX/Stainless Steel Steel Super Alloys |
Compatible With | File Belt Sanders Floor Mounted Belt Sanders |
EAN | 3564651000248 |
ECLASS Code | 21011303 |
Grit | P36 |
Grit Grade | Coarse |
Length | 2500mm |
MFR Part No. | 66254427524 |
Series | RazorStar |
UNSPSC Code | 31191507 |
Width | 75mm |