£3.29
Ex VAT
£3.95
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
High quality, ultra-durable abrasive belts from Makita. Perfect for the Makita multi-purpose sander.
Features and Benefits
•Aluminium Oxide grit bonded to cloth backing for extra durability
•Belt is perfectly designed for Makita multi-purpose sander
Typical Applications
•Suitable for sanding, filing or finishing, wood and regular steel
Notes
•Compatible with: 9031/9911
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Blending Cleaning Deburring Refining Surface Preparation |
Backing Material | Weighted Cloth |
Bonding | Resin |
Brand | Makita |
Colour | Multi-Colour |
Compatible Materials | Plastic Steel Wood |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P120 |
Grit Grade | Medium |
Length | 533mm |
MFR Part No. | P-00125 |
Series | 30x533 |
UNSPSC Code | 31191507 |
Width | 30mm |