£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
Makita P-36681 Sanding Belt is perfectly designed for Makita multi-purpose sander, so can be used for filing, sanding or finishing.
Dimensions: 30mm x 533mm.
Grit: 60.
Features: Aluminium Oxide grit bonded to cloth backing.
Pack Quantity: 5.
Applications: Sanding wood and regular steel.
Suitable For: Wood, Regular Steel.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Cutting Deburring Refining Stock Removal |
Backing Material | Weighted Cloth |
Bonding | Resin |
Brand | Makita |
Colour | Red |
Compatible Materials | Steel Wood |
Compatible With | File Belt Sanders |
EAN | 0088381972390 |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 533mm |
MFR Part No. | P-36681 |
Series | 30x533 |
UNSPSC Code | 31191507 |
Width | 30mm |