£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
High quality abrasive belts, compatible with 9032.
Features and Benefits
• Slimline belt makes sanding in confined areas such as door edges a breeze
• The versatility of these belts makes them perfect for automotive use
• Provides highly consistent sanding performance
Typical Applications
• Sanding wood and steel
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Cutting Deburring Refining Stock Removal |
Backing Material | Weighted Cloth |
Bonding | Resin |
Brand | Makita |
Colour | Multi-Colour |
Compatible Materials | Steel Wood |
Compatible With | File Belt Sanders |
EAN | 0088381971133 |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 533mm |
MFR Part No. | P-43262 |
Series | 9x533 |
UNSPSC Code | 31191507 |
Width | 9mm |