£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
This high quality coated abrasive belt features excellent stock removal and a long life. It is suitable for use with the Makita 9032 filing sander. The hard wearing aluminium oxide abrasive is a high performing sander and has 120 grit.
Features and Benefits
• Excellent stock removal
• Long product lifespan
• High performance sanding
Typical Applications
• Sanding wood
• Varnished or painted wood
• Metal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Cleaning Deburring Refining Surface Preparation |
Backing Material | Weighted Cloth |
Bonding | Resin |
Brand | Makita |
Colour | Multi-Colour |
Compatible Materials | Steel Wood |
Compatible With | File Belt Sanders |
EAN | 0088381971164 |
ECLASS Code | 21011303 |
Grit | P120 |
Grit Grade | Medium |
Length | 533mm |
MFR Part No. | P-43290 |
Series | 9x533 |
UNSPSC Code | 31191507 |
Width | 9mm |