£9.99
Ex VAT
£11.99
Inc VAT
3 Variations Available
Product Details
Product Specification
This all-purpose sanding belt offers both a durable and flexible sanding abrasive with a long-lasting shelf-life.
Features and Benefits
• Good friability for an extended sanding performance
• Convenient all-purpose sanding
• Economical, reduces costs without reducing quality
• Compatible with all leading brands of belt and disc sanders
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Deburring Refining |
Backing Material | Fibre |
Bonding | Resin |
Brand | Sealey |
Colour | Red |
Compatible Materials | Metal Composites Wood |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P80 |
Grit Grade | Coarse |
Length | 915mm |
MFR Part No. | SB0015 |
Series | 100x915 |
UNSPSC Code | 31191507 |
Width | 100mm |