£16.79
Ex VAT
£20.15
Inc VAT
3 Variations Available
Product Details
Product Specification
These fibre-backed sanding belts provide durable stock removal, with a range of grits available to debur, finish and clean a work piece.
Features and Benefits
• Taped joints suitable for bi-directional sanding
• Fibre backed for longevity
• Available in a range of grits
Typical Applications
• Suitable for Sealey® BG150BS bench grinder and belt sander
• Compatible with other leading brands
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Cutting Deburring Refining Stock Removal |
Backing Material | Fibre |
Bonding | Resin |
Brand | Sealey |
Colour | Red |
Compatible Materials | Metal Composites Wood |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 686mm |
MFR Part No. | SB006 |
Series | 50x686 |
UNSPSC Code | 31191507 |
Width | 50mm |