£4.95
Ex VAT
£5.94
Inc VAT
11 Variations Available
Product Details
Product Specification
Siamet 2820 is an X Weight, cloth backed zirconia abrasive. Suitable for all general metalworking applications, offering high edge stability and increased metal removal rates. Suitable for general steels, copper, brass, bronze, aluminium and cast iron.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | X-wt Cloth |
Bonding | Resin |
Brand | Sia Abrasives |
Colour | Blue |
ECLASS Code | 21011303 |
Grit | P40 |
Grit Grade | Coarse |
Length | 1220mm |
Series | 2820 siamet |
UNSPSC Code | 31191507 |
Width | 100mm |