£2.49
Ex VAT
£2.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
VSM professional fabric sanding belt is industrial quality, and perfect for wet and dry sanding.
Abrasive grain: ceramic grain
Binding: synthetic resin
Dispersion: semi-open
Features and Benefits
• Waterproof
• Self-sharpening
• X-polyester fabric backing - highly robust
Typical Applications
For processing materials: stainless steel, super alloys, non-ferrous metals, aluminium, nickel, titanium, aluminium.
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Blending Cutting Deburring Refining Stock Removal |
Backing Material | X-Polyester |
Bonding | Resin |
Brand | Vsm |
Colour | Red |
Compatible Materials | Aluminium INOX/Stainless Steel Metal Composites Non-Ferrous Metals Steel |
Compatible With | Automated Grinders File Belt Sanders Floor Mounted Belt Sanders |
ECLASS Code | 21011303 |
Grit | P60 |
Grit Grade | Coarse |
Length | 2000mm |
MFR Part No. | 600000000 |
Series | XK870X |
Standards Met | FEPA |
UNSPSC Code | 31191507 |
Width | 17mm |