£7.99
Ex VAT
£9.59
Inc VAT
52 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Blending Cleaning Deburring Refining Surface Preparation |
Backing Material | Y-Polyester Cloth |
Bonding | Resin |
Brand | Bibielle |
Colour | Green |
Compatible Materials | Carbon Steel INOX/Stainless Steel |
Compatible With | File Belt Sanders |
ECLASS Code | 21011303 |
Grit | P120 |
Grit Grade | Medium |
Length | 2000mm |
MFR Part No. | Y9W005002000120 |
Series | Y986W |
UNSPSC Code | 31191507 |
Width | 50mm |