£11.79
Ex VAT
£14.15
Inc VAT
52 Variations Available
Product Details
Product Specification
Zirconium abrasive belt with a Polyester cloth backing.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Backing Material | Polyester |
Brand | Bibielle |
ECLASS Code | 21011303 |
Grit | P36 |
Grit Grade | Coarse |
Length | 1000mm |
MFR Part No. | Y9W010001000036 |
Series | Y9W010001000036 |
UNSPSC Code | 31191507 |
Width | 100mm |