£88.49
Ex VAT
£106.19
Inc VAT
17 Variations Available
Product Details
Product Specification
The Norton self-grip sanding discs feature a quick release backing for effortless disc changing, enhancing performance by reducing downtime. With aluminum oxide abrasive suitable for various wood applications, including roughing, intermediate sanding, and finishing, they offer extended longevity due to their semi-open/open coat design that minimizes clogging. Finer grit options cater to polishing metal, plastic, and leather, as well as smoothing filler and sanding primer in vehicle repair, while their anti-static properties ensure excellent surface quality.
Features and Benefits
• Aluminum oxide abrasive caters to roughing, intermediate sanding, and finishing of solid wood in floor and furniture applications, with semi-open/open coat design reducing clogging for extended disc life
• Finer grits are suitable for polishing metal, plastic, and leather, as well as smoothing filler and sanding primer in vehicle repair, offering versatile usage
• Anti-static properties ensure excellent surface quality while providing protection with mouth, ear, eye, and glove wear
Attribute | Value |
---|---|
Backing Material | Disc Velcro |
Bond Type | Disc Velcro |
Brand | Norton Saint Gobain |
Colour | Maroon |
Diameter | 125mm |
Disc Type | Self-Gripping |
EAN | 3157621290420 |
ECLASS Code | 21011313 |
Grit | 60 |
MFR Part No. | 63642516174 |
Model Number | 63642516174 |
Mounting Type | Self-Grip |
Series | Norton H231 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 8 Holes |