SKU:
NOR2032976U
MPN:
63642569702
£50.49
Ex VAT
£60.59
Inc VAT
32 Variations Available
Product Details
Product Specification
The Norton Pro sanding discs offer a superior sanding experience with a fast, cool cut rate and no clogging. Their unique No-Fil coating prevents dust buildup, ensuring longer-lasting usage. Ideal for final dry sanding before spraying, they deliver outstanding results compared to competitors, with no risk of runs in fine grits.
Features and Benefits
• Heat treated aluminum oxide abrasive for faster cut rate and consistent scratch pattern
• Universally usable on various surfaces
• No-Fil® coating prevents premature clogging
• Flexible yet tear-resistant fiber-reinforced latex paper
• Achieves consistently good surface finish efficiently
• Versatile application across different surfaces
• Ensures longer-lasting disc usage
• Offers flexibility and durability for reliable performance
Attribute | Value |
---|---|
Abrasive Material | Disc Velcro |
Bond Type | Disc Velcro |
Brand | Norton Saint Gobain |
Colour | Brown |
Diameter | 150mm |
Disc Type | Self-Adhesive |
EAN | 3157625578326 |
ECLASS Code | 21011313 |
Grit | 150 |
MFR Part No. | 63642569702 |
Model Number | 63642569702 |
Series | Norton Pro |
UNSPSC Code | 31191506 |
Vacuum Hole Design | None |