SKU:
NOR2032976X
MPN:
63642585197
£50.49
Ex VAT
£60.59
Inc VAT
5 Variations Available
Product Details
Product Specification
The Norton Pro foam-coated sanding discs offer a fast, cool cut rate with no clogging, ensuring longer-lasting usage and superior results compared to competitors. The special No-Fil coating prevents dust buildup, allowing for seamless dry sanding operations before spraying, eliminating the risk of runs.
Features and Benefits
• Heat treated aluminum oxide abrasive ensures a faster cut rate and consistent scratch pattern for consistently smooth surface finishes
• Universally applicable, suitable for a wide range of surfaces
• No-Fil® coating prevents premature clogging, ensuring prolonged disc longevity
• Fiber-reinforced latex paper offers flexibility alongside tear resistance
• Provides a durable and efficient solution for various sanding needs
Attribute | Value |
---|---|
Abrasive Material | Foam |
Backing Material | Disc Velcro |
Bond Type | Disc Velcro |
Brand | Norton Saint Gobain |
Colour | Brown |
Diameter | 150mm |
Disc Type | Foam coated |
ECLASS Code | 21011313 |
Grit | 500 |
MFR Part No. | 63642585217 |
Model Number | 63642585217 |
Series | Norton Foamed Pro |
UNSPSC Code | 31191506 |
Vacuum Hole Design | None |