SKU:
NOR2032234D
MPN:
63642557521
£62.49
Ex VAT
£74.99
Inc VAT
17 Variations Available
Product Details
Product Specification
Norton Pro Plus sets a new standard for demanding sanding tasks, leveraging a blend of SG and premium heat-treated aluminum oxide grains to deliver an exceptionally aggressive and cool cut. With superior wear resistance, it outlasts conventional designs by up to twice as long. Its fiber-reinforced B-weight latex paper ensures remarkable tear resistance and flexibility, while the water-based stearate No-Fil coating offers maximum load resistance and extended lifespan, suitable for both dry and wet sanding applications. Equipped with a self-grip backing, it facilitates quick and easy disc changes, making it an ideal choice for a wide range of sanding needs.
Features and Benefits
• Norton SG ceramic grain combined with premium heat-treated aluminum oxide delivers a faster cut rate and uniform scratch pattern
• Fiber-reinforced latex paper offers flexibility and tear resistance for durability
• No-fil® treatment reduces clogging, extending the disc's lifespan
• Optional soft-touch foam backing available for added comfort and control
Attribute | Value |
---|---|
Backing Material | Disc Velcro |
Bond Type | Disc Velcro |
Brand | Norton Saint Gobain |
Diameter | 150mm |
Disc Type | Abrasive |
EAN | 3157625677388 |
ECLASS Code | 21011313 |
Grit | 150 |
MFR Part No. | 63642557521 |
Model Number | 63642557521 |
Series | Pro+ |
UNSPSC Code | 31191506 |
Vacuum Hole Design | None |