SKU:
NOR2031724Q
MPN:
63642557497
£2.59
Ex VAT
£3.11
Inc VAT
7 Variations Available
Product Details
Product Specification
Norton Self-Grip™ Non Woven discs offer a hassle-free solution for various sanding applications with their quick release backing, enabling swift disc changes and minimizing downtime for enhanced performance. The Non Woven structure of these discs ensures an excellent cutting action, resulting in a remarkably uniform and high-quality finish on surfaces. Ideal for a wide range of tasks, these discs are versatile and efficient, providing users with consistent results and reducing the need for extensive rework, thus optimizing productivity and workflow efficiency.
Features and Benefits
• Three-dimensional disc conforms to the work surface, ensuring a uniform finish and reducing the need for extensive rework, ideal for finishing solid surface materials
• Non-loading design prevents buildup and maintains optimal performance, enhancing efficiency and prolonging disc life
• Gentle action effectively removes burrs without altering the workpiece's dimensions, ensuring precision and high-quality results, available in Self Grip and Plain backing for versatile usage
Attribute | Value |
---|---|
Backing Material | Disc standard |
Bond Type | Disc standard |
Brand | Norton Saint Gobain |
Colour | Maroon |
Diameter | 150mm |
Disc Type | Abrasive Disc |
ECLASS Code | 21011313 |
Grit | VFINE |
MFR Part No. | 63642557497 |
Model Number | 63642557497 |
Series | Norton |
UNSPSC Code | 31191506 |
Vacuum Hole Design | Holes |