Norton Saint Gobain

150MM H231 NO HOLE P80 VELCRO BACKED DISC (PK-100)

SKU:

NOR2038740M

MPN:

63642546787

£59.99

Ex VAT

£71.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Norton self-grip sanding discs feature a quick release backing for effortless disc changing, enhancing performance by reducing downtime. With aluminum oxide abrasive suitable for various wood applications, including roughing, intermediate sanding, and finishing, they offer extended longevity due to their semi-open/open coat design that minimizes clogging. Finer grit options cater to polishing metal, plastic, and leather, as well as smoothing filler and sanding primer in vehicle repair, while their anti-static properties ensure excellent surface quality.


    Features and Benefits
    • Aluminum oxide abrasive caters to roughing, intermediate sanding, and finishing of solid wood in floor and furniture applications, with semi-open/open coat design reducing clogging for extended disc life
    • Finer grits are suitable for polishing metal, plastic, and leather, as well as smoothing filler and sanding primer in vehicle repair, offering versatile usage
    • Anti-static properties ensure excellent surface quality while providing protection with mouth, ear, eye, and glove wear


    Product Specification
    Attribute
    Value

    Backing Material

    Disc Velcro

    Bond Type

    Disc Velcro

    Brand

    Norton Saint Gobain

    Colour

    Maroon

    Diameter

    150mm

    Disc Type

    Self-Gripping

    ECLASS Code

    21011313

    Grit

    80

    MFR Part No.

    63642546787

    Model Number

    63642546787

    Mounting Type

    Self-Grip

    Series

    Norton H231

    UNSPSC Code

    31191506

    Vacuum Hole Design

    None