SKU:
NOR2035905D
MPN:
77696088147
£51.49
Ex VAT
£61.79
Inc VAT
14 Variations Available
Product Details
Product Specification
The Norton Pro Film (Q275) disc range stands out with its meticulous design, perfectly aligned with the latest user needs. Featuring a No-Fil® stearate treatment layered over high-performance aluminum oxide abrasive, these film-backed discs excel in durability while actively minimizing clogging and dust accumulation across all sanding tasks. The exceptionally smooth and flexible film backing ensures a uniform scratch pattern, culminating in flawlessly finished surfaces. Ideal for a wide array of applications, this product delivers consistent results, making it the go-to solution for achieving impeccable finishes with ease.
Features and Benefits
• Heat-treated aluminum oxide grain ensures fast material removal and superior performance on paint, varnish, and fillers, enhancing efficiency
• Flexible film backing resists tearing and offers a consistent scratch pattern, reducing the need for rework and ensuring high-quality results
• No-Fil® layer prevents dust build-up, prolonging disc life, while the self-grip system enables quick and easy disc changes, minimizing process time
Attribute | Value |
---|---|
Bond Type | Disc Velcro |
Brand | Norton Saint Gobain |
Colour | Yellow |
Diameter | 150mm |
Disc Type | Self-Grip |
EAN | 5900442848503 |
ECLASS Code | 21011313 |
Grit | 220 |
MFR Part No. | 77696088147 |
Model Number | 77696088147 |
Mounting Type | Disc Velcro |
Series | Norton Pro |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 14+1 Holes |