£33.49
Ex VAT
£40.19
Inc VAT
11 Variations Available
Product Details
Product Specification
The 1550 15 Hole Disc 150mm, Pack of 50, delivers efficient stock removal in dry sanding. Tailored paper thickness ensures optimal results on body filler, primer filler, and varnish.
Features and Benefits
• Sustainable FSC-certified abrasive backing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | c-wt paper (FSC-certified) |
Brand | Sia Abrasives |
Diameter | 150mm |
EAN | 7613387754102 |
ECLASS Code | 21011313 |
Grit | P120 |
MFR Part No. | 8858.5970.0120.01 |
Pack Size | 50 |
Series | 1550 |
UNSPSC Code | 31191506 |