£50.07
Ex VAT
£60.08
Inc VAT
3 Variations Available
Product Details
Product Specification
The 1550 57 Hole Disc 150mm, Pack of 50, provides sanding efficiency with its ceramic aluminium oxide grit mix. Optimized for high stock removal rates across grits 40-220, it minimizes clogging during fine lacquer sanding (grits 400-600). The discs also feature sustainable FSC-certified paper backing.
Features and Benefits
• Application-optimized for greater efficiency
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | d-wt paper (FSC-certified) |
Brand | Sia Abrasives |
Diameter | 150mm |
EAN | 7613387752146 |
ECLASS Code | 21011313 |
Grit | P40 |
MFR Part No. | 2880.1926.0040.01 |
Pack Size | 50 |
Series | 1550 |
UNSPSC Code | 31191506 |