£38.52
Ex VAT
£46.22
Inc VAT
7 Variations Available
Product Details
Product Specification
The 1550 81 Hole Disc 150mm, Pack of 50, offers efficient stock removal and durability for dry sanding applications. It delivers impressive results on bodyfiller, primer filler, and varnish. Made with sustainable FSC-certified paper backing.
Features and Benefits
• Tailored paper thickness for optimal application
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Sia Abrasives |
Diameter | 150mm |
EAN | 7613387754416 |
ECLASS Code | 21011313 |
Grit | P400 |
MFR Part No. | 9777.6618.0400.01 |
Model Number | 1550 |
Pack Size | 50 |
UNSPSC Code | 31191506 |