£43.54
Ex VAT
£52.25
Inc VAT
11 Variations Available
Product Details
Product Specification
The 1550 Disc No Centre Hole 150mm, Pack of 50 features a performance-enhancing grit mix of ceramic aluminium oxide, it ensures the highest stock removal rates across grits 40-220, while minimizing clogging for fine lacquer sanding (grits 400-600). FSC-certified sustainable paper backing
Features and Benefits
• High stock removal rate
• Sustainable FSC-certified abrasive backing
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | d-wt paper (FSC-certified) |
Brand | Sia Abrasives |
Diameter | 150mm |
Disc Type | No Centre Hole |
EAN | 7613387752306 |
ECLASS Code | 21011313 |
Grit | P40 |
MFR Part No. | 8645.2205.0040.01 |
Pack Size | 50 |
Series | 1550 |
UNSPSC Code | 31191506 |