SKU:
SIA2039759N
MPN:
5056.3994.0036.01
£48.99
Ex VAT
£58.79
Inc VAT
Product Details
Product Specification
The SIA 1815 Siatop impresses with its exceptional performance across various applications, offering a high removal rate, extended lifetime, and impeccable finish. Ideal for tasks such as paint and rust removal, weld preparation, and stock removal, it excels in achieving smooth surfaces and eliminating imperfections. From deburring to final sanding, this versatile abrasive disc delivers consistent results, making it indispensable for professionals seeking efficiency and quality in surface treatment and finishing processes.
Features and Benefits
• Versatile all-round product with an attractive range of options
• Outstanding performance in dry sanding applications
• Fast and rugged stock removal with regular surface quality
• Cost reduction thanks to long lifetime
• Minimal effort required for high stock removal
• Excellent surface quality
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Bond Type | resin over resin |
Brand | Sia Abrasives |
Diameter | 180mm |
Disc Type | Paper Disc |
EAN | 7611123120327 |
ECLASS Code | 21011313 |
Grit | P36 |
MFR Part No. | 5056.3994.0036 |
Model Number | 1815 |
Series | Siatop |
UNSPSC Code | 31191506 |