£41.06
Ex VAT
£49.27
Inc VAT
33 Variations Available
Product Details
Product Specification
Product Documents
The 1815 Siatop Siafast discs are specifically designed for fast and cost-effective surface treatment of steel and non-ferrous metals, making them ideal for a wide range of applications including paint removal, rust removal, weld preparation, deburring, and smoothing or blending of flaws. Made with zirconia alumina abrasive, these discs provide a high removal rate, enabling efficient stock removal with minimal effort while achieving a very good finish. Available in a versatile range of grit sizes, they cater to both aggressive stock removal and fine surface treatment needs. The fibre backing, coupled with a closed coating and special cooling additives, ensures durability and optimal performance in dry sanding applications, making them a go-to choice for professionals aiming for efficiency and quality.
Features and Benefits
• Ideal for fast and economical surface treatment of steel and non-ferrous metals
• Versatile for numerous applications, such as removing paint, rust, and preparing welds
• Features zirconia alumina abrasive for efficient stock removal with less effort required
• Delivers excellent surface quality while maintaining high efficiency
• Offered in multiple grit sizes to suit both aggressive and fine sanding tasks
• Durable fibre backing enhances performance during dry sanding processes
• Closed coating with cooling additives promotes longer life and improved efficiency
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Zirconia Aluminia |
Backing Material | F-WT Paper |
Bond Type | Closed |
Brand | Sia Abrasives |
Colour | Blue |
Diameter | 115mm |
Disc Type | Coated Disc |
EAN | 7611123119925 |
ECLASS Code | 21011313 |
Grit | P80 |
MFR Part No. | 3650.1158.0080.02 |
Pack Size | 50 |
Series | Siatop 1815 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Holes |