SKU:
SIA2010124Q
MPN:
6474.4244.0600.01
£202.30
Ex VAT
£242.76
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The 1913 siawat discs are the top choice for achieving exceptional wet sanding results, ideal for tasks like removing paint runs, orange-peel effect, and dust inclusions, as well as fine sanding of primer fillers and keying old and new lacquers. Constructed with aluminum oxide abrasive, these discs ensure high stock removal rates and deliver a consistently smooth finish. Available in various grit sizes, they cater to both aggressive material removal and detailed fine sanding. Featuring FSC-certified C-WT paper backing, they offer durability and flexibility, adapting well to contours and shapes. The*resin over resin bond and closed coating make them highly water-resistant and effective for both wet and dry use.
Features and Benefits
• Engineered for outstanding wet sanding performance across different surfaces
• Perfect for eliminating paint defects or for precision sanding of primer fillers and preparing lacquers
• Features aluminium oxide for quick material removal and refined results
• Comes in various grit sizes for versatile sanding, from rough to smooth
• Durable FSC-certified C-WT paper backing that adapts well to curved surfaces
• High water resistance due to resin over resin bonding and dense coating
• Compatible with both wet and dry sanding processes
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | C-WT Paper |
Bond Type | Resin |
Brand | Sia Abrasives |
Colour | Red-Brown |
Diameter | 305mm |
Disc Type | Coated |
EAN | 7613387132177 |
ECLASS Code | 21011313 |
Grit | P600 |
MFR Part No. | 6474.4244.0600.01 |
Pack Size | 100 |
Series | 1913 siawat |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Holes |