noscriptSia Abrasives 1919 Siawood + Discs 150mm P180 7-Hole Red-Brown (PK-50) 7756.0796.0180.01 | Cromwell Tools

Sia Abrasives

1919 Siawood + Discs 150mm P180 7-Hole Red-Brown (PK-50)

SKU:

SIA2013569H

MPN:

7756.0796.0180.01

£49.31

Ex VAT

£59.17

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The 1919 Siawood Discs set the standard for sanding wood and lacquer, serving as a versatile solution for the woodworking industry. Made with aluminum oxide, these premium discs deliver high stock removal rates while ensuring an excellent finish, meeting the stringent demands of professionals. Available in a variety of grit sizes, they cater to both coarse and fine sanding tasks on solid wood, veneers, and wood-based materials. The FSC-certified f-wt paper backing provides exceptional stability and rigidity, while the closed coating and resin over resin bonding minimise clogging and enhance durability, resulting in lower grinding costs and a longer lifespan.


    Features and Benefits
    • Crafted from aluminum oxide for optimal material removal and smooth results
    • Offered in multiple grit sizes to accommodate different sanding needs
    • Effective on solid wood, veneers, and various wood-based substrates
    • Durable f-wt paper backing (FSC-certified) ensures high rigidity and strength
    • Closed coating along with resin bonding minimises clogging issues
    • Extended lifespan contributes to reduced sanding costs


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    F-WT Paper

    Bond Type

    Resin Over Resin

    Brand

    Sia Abrasives

    Colour

    Red-Brown

    Diameter

    115mm

    Disc Type

    Coated

    EAN

    7611123204096

    ECLASS Code

    21011313

    Grit

    P180

    MFR Part No.

    7756.0796.0180.01

    Mounting Type

    Hook & Loop

    Pack Size

    50

    Series

    1919

    UNSPSC Code

    31191506

    Vacuum Hole Design

    7-Hole