SKU:
SIA2013567N
MPN:
2183.4994.0080.01
£219.63
Ex VAT
£263.56
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
The 1919 Siawood Discs set the standard for sanding wood and lacquer, serving as a versatile solution for the woodworking industry. Made with aluminum oxide, these premium discs deliver high stock removal rates while ensuring an excellent finish, meeting the stringent demands of professionals. Available in a variety of grit sizes, they cater to both coarse and fine sanding tasks on solid wood, veneers, and wood-based materials. The FSC-certified f-wt paper backing provides exceptional stability and rigidity, while the closed coating and resin over resin bonding minimise clogging and enhance durability, resulting in lower grinding costs and a longer lifespan.
Features and Benefits
• Crafted from aluminum oxide for optimal material removal and smooth results
• Offered in multiple grit sizes to accommodate different sanding needs
• Effective on solid wood, veneers, and various wood-based substrates
• Durable f-wt paper backing (FSC-certified) ensures high rigidity and strength
• Closed coating along with resin bonding minimises clogging issues
• Extended lifespan contributes to reduced sanding costs
Notes
• Images are for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | FW-T Paper |
Bond Type | Resin Over Resin |
Brand | Sia Abrasives |
Colour | Red-Brown |
Diameter | 610mm |
Disc Type | Paper Discs |
EAN | 7613387155206 |
ECLASS Code | 21011313 |
Grit | P80 |
MFR Part No. | 2183.4994.0080.01 |
Mounting Type | Self-Adhesive |
Pack Size | 10 |
Series | 1919 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Holes |