£0.15
Ex VAT
£0.18
Inc VAT
6 Variations Available
Product Details
Product Specification
The SiaOne abrasive disc is a highly effective Aluminium Oxide coated abrasive. The 7-hole hook and loop attachment on flexible paper backing provide excellent stock removal.
Features and Benefits
• Boasts an aggressive initial cut
• Discs provide high process stability
• Long disc life and a dust-free working environment thanks to excellent dust extraction holes
Typical Applications
• SiaOne discs are perfect for abrading bare, and previously painted, wood, MDF and plaster surfaces
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Sanding |
Backing Material | Paper |
Brand | Sia Abrasives |
Colour | Yellow |
Diameter | 150mm |
Disc Type | Coated Disc Pack |
ECLASS Code | 21011313 |
Grit | P240 |
MFR Part No. | 8295.7136.0240.04 |
Model Number | 1944 |
Pack Size | 50 |
Series | SiaOne |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 7 Hole |