SKU:
SIA2031358J
MPN:
3791.1790.0240
£39.49
Ex VAT
£47.39
Inc VAT
10 Variations Available
Product Details
Product Specification
The SIA Abrasives 1948 Siaflex siafast discs are lauded for their flexibility and versatility, serving as an all-round solution for both wet and dry sanding needs. This series excels across all available grits, delivering exceptional results across a range of automotive applications. Whether it's sanding coatings and impurities, smoothing uneven edges on repaired surfaces, leveling body filler and primer filler, refining primer surfaces, or promoting adhesion of old and new lacquers, the 1948 siaflex discs prove their worth. Additionally, they excel in eliminating imperfections like orange peel effect and dust inclusions, ensuring a flawless finish. With its broad utility and consistent performance, this series is indispensable for professionals seeking precision and efficiency in automotive sanding tasks.
Features and Benefits
• Minimal clogging thanks to open coating in 220 - 600 grit range
• Versatile all-round product with an attractive range of options
• High performance for stock removal with good finish
• Highly flexible and adaptable to contours
• Long lifetime
• Suitable for general use in dry and wet sanding applications
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Colour Primer filler Bodyfiller Lacquer Old lacquer Primer coat Epoxy primer coat Cathodic dip primer coat Plastics Acrylic glass Gelcoat polyester Glass-fibre reinforced plastic (GRP) Composite Aluminium steel |
Bond Type | Resin over resin |
Brand | Sia Abrasives |
Diameter | 150mm |
Disc Type | Sanding Disc |
EAN | 7613387585102 |
ECLASS Code | 21011313 |
Grit | P240 |
MFR Part No. | 3791.1790.0240 |
Model Number | 1948 |
Series | SiaFlex |
UNSPSC Code | 31191506 |