Sia Abrasives

1948 SIAFLEX DISC150mm 49 HOLE FESTOOL 400 GRIT(BX-100)

SKU:

SIA2031358L

MPN:

3791.1790.0400

£39.49

Ex VAT

£47.39

Inc VAT

AVAILABLE TO ORDER


    Product Details

    The SIA Abrasives 1948 Siaflex siafast discs are lauded for their flexibility and versatility, serving as an all-round solution for both wet and dry sanding needs. This series excels across all available grits, delivering exceptional results across a range of automotive applications. Whether it's sanding coatings and impurities, smoothing uneven edges on repaired surfaces, leveling body filler and primer filler, refining primer surfaces, or promoting adhesion of old and new lacquers, the 1948 siaflex discs prove their worth. Additionally, they excel in eliminating imperfections like orange peel effect and dust inclusions, ensuring a flawless finish. With its broad utility and consistent performance, this series is indispensable for professionals seeking precision and efficiency in automotive sanding tasks.


    Features and Benefits
    • Minimal clogging thanks to open coating in 220 - 600 grit range
    • Versatile all-round product with an attractive range of options
    • High performance for stock removal with good finish
    • Highly flexible and adaptable to contours
    • Long lifetime
    • Suitable for general use in dry and wet sanding applications


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Colour Primer filler Bodyfiller Lacquer Old lacquer Primer coat Epoxy primer coat Cathodic dip primer coat Plastics Acrylic glass Gelcoat polyester Glass-fibre reinforced plastic (GRP) Composite Aluminium steel

    Bond Type

    Resin over resin

    Brand

    Sia Abrasives

    Diameter

    150mm

    Disc Type

    Sanding Disc

    EAN

    7613387585140

    ECLASS Code

    21011313

    Grit

    P400

    MFR Part No.

    3791.1790.0400

    Model Number

    1948

    Series

    SiaFlex

    UNSPSC Code

    31191506