SKU:
SIA2019692M
MPN:
1520.4046.0040.01
£20.75
Ex VAT
£24.90
Inc VAT
45 Variations Available
Product Details
Product Specification
Product Documents
The 1948 Siaflex discs are highly versatile and flexible tools, ideal for effective wet and dry sanding across a range of materials, including colour, primer filler, bodyfiller, lacquer, plastics, and metals like aluminium and steel. Crafted with blue fired and white aluminium oxide abrasives, these discs feature minimal clogging, ensuring long-lasting performance and efficient stock removal for a smooth finish. Available in various grit sizes, they excel at sanding coatings, removing impurities, addressing uneven surfaces, and keying both old and new lacquers. With FSC-certified latex paper backing, electrostatic coating, and resin-over-resin bonding, they guarantee secure attachment and durability for all sanding applications.
Features and Benefits
• Highly versatile and flexible, suitable for wet and dry sanding across various materials
• Made with blue fired and white aluminium oxide abrasives to ensure minimal clogging
• Provides long-lasting performance and efficient stock removal for a smooth finish
• Available in multiple grit sizes, excelling at sanding coatings, removing impurities, and addressing uneven surfaces
• Effective for keying both old and new lacquers
• Made with FSC-certified latex paper backing for sustainability,
• Features an electrostatic coating and resin-over-resin bonding for secure attachment and durability
Attribute | Value |
---|---|
Abrasive Material | Blue Fired / White Aluminium Oxide |
Backing Material | Latex Paper |
Bond Type | Resin Over Resin |
Brand | Sia Abrasives |
Colour | Light Blue |
Diameter | 150mm |
Disc Type | Coated |
EAN | 7613387568969 |
ECLASS Code | 21011313 |
Grit | P40 |
MFR Part No. | 1520.4046.0040.01 |
Pack Size | 50 |
Series | 1948 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 57-Hole |