SKU:
SIA2032957X
MPN:
4089.0148.0120.02
£24.49
Ex VAT
£29.39
Inc VAT
7 Variations Available
Product Details
Product Specification
The SIA Abrasives 1950 Siaspeed siafast discs are hailed as versatile all-round products, meticulously crafted to deliver high stock removal rates, impeccable surface quality, and extended lifespan. Specifically engineered for tasks like surface treatment of body filler, primer filler, lacquers, and paints, these discs excel across various applications. From sanding coatings and impurities to smoothing uneven edges on repaired surfaces, flattening body filler and composite materials, and fine sanding primer filler, they ensure precise results. Additionally, they facilitate keying of old and new lacquers, producing a matte finish for blending, and effectively removing imperfections like orange peel effect and dust inclusions. Furthermore, they prepare surfaces for polishing on high-gloss surfaces, making them an indispensable choice for professionals seeking impeccable finishes and efficient performance in surface treatment tasks.
Features and Benefits
• Very high stock removal rates and excellent finish
• Performance-enhancing grit mix with ceramic aluminium oxide in 40 - 80 grit range
• Minimal clogging thanks to open coating in 220 - 600 grit range
• Extremely long lifetime
• Lower abrasive consumption
• Versatile all-round product with an attractive range of options
Attribute | Value |
---|---|
Abrasive Material | Mixed grit with ceramic content |
Backing Material | Paper |
Bond Type | Resin over resin |
Brand | Sia Abrasives |
Colour | Pink |
Diameter | 125mm |
EAN | 7613387567757 |
ECLASS Code | 21011313 |
Grit | P40 |
MFR Part No. | 7159.2870.0040 |
Model Number | 1950 |
Series | SiaFast |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 41 |